Zoro Homepage

WIRE SHELVING UNIT W/118 GREEN BINS

  • Mfr # WR74-2460-105106GN

  • Zoro # G216529064


product price: $2,310.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Length
60 in
Material
Carbon Steel
Number of Shelves
12
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2460-105106GN
Zoro #
G216529064
UPC #
651588081754
Country of Origin
Multiple

Dimensions

Length
60 in
Overall Height
74 in
Overall Width
24 in

Details

Color
Chrome
Material
Carbon Steel
Number of Shelves
12
Item
Shelving Unit Wire
Load Capacity
600-800 lb

Description

Bin Wire Shelving System, 60''W x 24''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 78 QSB105 and 40 QSB106 green bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.