Zoro Homepage

WIRE SHELVING UNIT W/118 IVORY BINS

  • Mfr # WR74-2460-105106IV

  • Zoro # G416528935


product price: $2,075.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
12
Overall Height
74 in
Overall Width
24 in
Load Capacity
600-800 lb
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2460-105106IV
Zoro #
G416528935
UPC #
651588081778
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
24 in
Length
60 in

Details

Number of Shelves
12
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Color
Chrome
Material
Carbon Steel

Description

Bin Wire Shelving System, 60''W x 24''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 78 QSB105 and 40 QSB106 ivory bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.