Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/140 BLUE BINS

  • Mfr # WR74-1872-103104BL

  • Zoro # G516527043


product price: $1,942.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
12
Load Capacity
600-800 lb
Color
Chrome
Overall Width
18 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1872-103104BL
Zoro #
G516527043
UPC #
651588080214
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Length
72 in

Details

Number of Shelves
12
Load Capacity
600-800 lb
Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Bin Wire Shelving System, 72''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 80 QSB103 and 60 QSB104 blue bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.