
WIRE SHELVING UNIT W/143 GREEN BINS
Mfr # WR74-1860-143103GN
Zoro # G816530514
product price: $1,489.99
/eaKey Features
Color
Chrome
Overall Width
18 in
Overall Height
74 in
Length
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1860-143103GN
Zoro #
G816530514
UPC #
651588079959
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
74 in
Length
60 in
Details
Color
Chrome
Material
Carbon Steel
Number of Shelves
12
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Description
Bin Wire Shelving System, 60''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 143 QSB103 green bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.