
WIRE SHELVING UNIT W/143 RED BINS
Mfr # WR74-1860-143103RD
Zoro # G816530545
product price: $1,422.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Number of Shelves
12
Overall Height
74 in
Load Capacity
600-800 lb
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1860-143103RD
Zoro #
G816530545
UPC #
651588079997
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
18 in
Length
60 in
Details
Material
Carbon Steel
Number of Shelves
12
Load Capacity
600-800 lb
Color
Chrome
Item
Shelving Unit Wire
Description
Bin Wire Shelving System, 60''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 143 QSB103 red bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.