Zoro Homepage

WIRE SHELVING UNIT W/176 IVORY BINS

  • Mfr # WR74-1872-176103IV

  • Zoro # G316526901


product price: $2,023.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
72 in
Number of Shelves
12
Color
Chrome
Load Capacity
600-800 lb
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1872-176103IV
Zoro #
G316526901
UPC #
651588080610
Country of Origin
Multiple

Dimensions

Length
72 in
Overall Width
18 in
Overall Height
74 in

Details

Item
Shelving Unit Wire
Number of Shelves
12
Color
Chrome
Load Capacity
600-800 lb
Material
Carbon Steel

Description

Bin Wire Shelving System, 72''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 110 QSB104 ivory bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.