Zoro Homepage

WIRE SHELVING UNIT W/18 YELLOW BINS

  • Mfr # WRS-7-606YL

  • Zoro # G716533080


product price: $1,037.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
7
Number of Bins
18
Overall Depth
36 in
Overall Height
74 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-606YL
Zoro #
G716533080
UPC #
651588045190
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Height
74 in
Overall Width
18 in

Details

Number of Shelves
7
Number of Bins
18
Item
Merchandising and Display Rack/Cart
Load Capacity
400 lb
Bin Color
Yellow
Color
Chrome
Material
Carbon Steel

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves & 18 17-5/8''L x 8-3/8''W x 4-5/8''H yellow bins QED606, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.