
WIRE SHELVING UNIT W/21 RED BINS
Mfr # 2475-952RD
Zoro # G216531883
product price: $1,224.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
8
Number of Bins
21
Load Capacity
400 lb
Overall Depth
24 in
Bin Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2475-952RD
Zoro #
G216531883
UPC #
651588016688
Country of Origin
Multiple
Dimensions
Overall Depth
24 in
Overall Height
75 in
Overall Width
36 in
Details
Number of Shelves
8
Number of Bins
21
Load Capacity
400 lb
Bin Color
Red
Item
Solid Shelving Unit
Material
Carbon Steel
Color
Galvanized
Description
Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 21 23-7/8''L x11''W x 7''H QUS952 red black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.