Zoro Homepage

WIRE SHELVING UNIT W/24 BLUE BINS BINS

  • Mfr # W7-12-24BL

  • Zoro # G816530897


product price: $649.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Color
Chrome
Number of Shelves
7
Length
36 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7-12-24BL
Zoro #
G816530897
UPC #
651588040133
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Height
74 in
Overall Width
18 in

Details

Load Capacity
800 lb
Color
Chrome
Number of Shelves
7
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves and 24 12-1/2''L x 8-3/8''W x 5''H blue bins QP1285, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.