
WIRE SHELVING UNIT W/24 BLUE BINS
Mfr # WR9-216BL
Zoro # G816527965
product price: $1,066.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
74 in
Overall Width
24 in
Load Capacity
800 lb
Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR9-216BL
Zoro #
G816527965
UPC #
651588128114
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
24 in
Length
36 in
Details
Load Capacity
800 lb
Item
Shelving Unit Wire
Color
Chrome
Number of Shelves
9
Material
Carbon Steel
Description
Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 9 wire shelves, 4 posts, and 24 QSB216 blue bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.