
WIRE SHELVING UNIT W/24 RED BINS
Mfr # WR9-209RD
Zoro # G416528058
product price: $536.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Number of Shelves
9
Overall Width
12 in
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR9-209RD
Zoro #
G416528058
UPC #
651588127650
Country of Origin
Multiple
Dimensions
Overall Width
12 in
Overall Height
74 in
Length
36 in
Details
Load Capacity
800 lb
Number of Shelves
9
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Bin Wire Shelving System, 36''W x 12''D x 74''H overall size, 800 lb. capacity per shelf, includes: 9 wire shelves, 4 posts, and 24 QSB209 red bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.