Zoro Homepage

WIRE SHELVING UNIT W/28 YELLOW BINS BINS

  • Mfr # W7-12-28YL

  • Zoro # G216530848


product price: $811.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Number of Shelves
7
Overall Width
18 in
Overall Height
74 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7-12-28YL
Zoro #
G216530848
UPC #
651588040454
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Length
36 in

Details

Load Capacity
800 lb
Number of Shelves
7
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves, 20 12-1/2''L x 6-5/8''W x 5''H QP1265 and 8 12-1/2''L x 8-3/8''W x 5''H yellow bins QP1285, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.