Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/30 RED BINS BINS

  • Mfr # W7-12-30RD

  • Zoro # G116530733


product price: $667.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
7
Load Capacity
800 lb
Overall Width
18 in
Overall Height
74 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W7-12-30RD
Zoro #
G116530733
UPC #
651588040553
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Length
36 in

Details

Number of Shelves
7
Load Capacity
800 lb
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves and 30 12-1/2''L x 6-5/8''W x 5''H red bins QP1265, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.