
WIRE SHELVING UNIT W/30 RED BINS MOBILE
Mfr # MWRS-7-104RD
Zoro # G716533097
product price: $983.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Total Number of Bins
30
Overall Length
36 in
Material
Carbon Steel
Bin Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWRS-7-104RD
Zoro #
G716533097
UPC #
651588071175
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Overall Width
18 in
Overall Height
74 in
Details
Load Capacity
400 lb
Total Number of Bins
30
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Bin Color
Red
Color
Chrome
Number of Shelves
7
Description
Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 30 17-7/8''L x 6-5/8''W x 4''H red bins QSB104 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.