Zoro Homepage

WIRE SHELVING UNIT W/30 YELLOW BINS BINS

  • Mfr # W7-12-30YL

  • Zoro # G116530757


product price: $758.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
36 in
Overall Height
74 in
Material
Carbon Steel
Overall Width
18 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7-12-30YL
Zoro #
G116530757
UPC #
651588040577
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Height
74 in
Overall Width
18 in

Details

Material
Carbon Steel
Item
Shelving Unit Wire
Load Capacity
800 lb
Color
Chrome
Number of Shelves
7

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves and 30 12-1/2''L x 6-5/8''W x 5''H yellow bins QP1265, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.