
WIRE SHELVING UNIT W/33 BLACK BINS
Mfr # WR12-116BK
Zoro # G216528425
product price: $1,183.99
/eaKey Features
Load Capacity
800 lb
Overall Height
74 in
Material
Carbon Steel
Overall Width
24 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR12-116BK
Zoro #
G216528425
UPC #
651588073230
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
24 in
Length
36 in
Details
Load Capacity
800 lb
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
12
Description
Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 12 wire shelves, 4 posts, and 33 QSB116 black bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.