Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/33 RED BINS

  • Mfr # WR12-109RD

  • Zoro # G816528597


product price: $801.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
12 in
Overall Height
74 in
Load Capacity
800 lb
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR12-109RD
Zoro #
G816528597
UPC #
651588049051
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Height
74 in
Length
36 in

Details

Color
Chrome
Load Capacity
800 lb
Number of Shelves
12
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Bin Wire Shelving System, 36''W x 12''D x 74''H overall size, 800 lb. capacity per shelf, includes: 12 wire shelves, 4 posts, and 33 QSB109 red bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.