Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/48 BLUE BINS

  • Mfr # WRS-7-604BL

  • Zoro # G516533075


product price: $1,051.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
36 in
Load Capacity
400 lb
Number of Bins
48
Overall Width
18 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-604BL
Zoro #
G516533075
UPC #
651588045053
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Width
18 in
Overall Height
74 in

Details

Load Capacity
400 lb
Number of Bins
48
Number of Shelves
7
Color
Chrome
Item
Merchandising and Display Rack/Cart
Bin Color
Blue
Material
Carbon Steel

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves & 48 17-5/8''L x 3-3/4''W x 4-5/8''H blue bins QED604, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.