Zoro Homepage

WIRE SHELVING UNIT W/49 BINS CLEAR

  • Mfr # WR8-805CL

  • Zoro # G516530913


product price: $1,465.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
24 in
Length
36 in
Number of Shelves
8
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-805CL
Zoro #
G516530913
UPC #
651588228753
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Length
36 in
Overall Height
74 in

Details

Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
8
Load Capacity
800 lb
Material
Carbon Steel

Description

Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 8 wire shelves, 4 posts, and 49 QSB805 clear bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.