Zoro Homepage

WIRE SHELVING UNIT W/55 CONDUCTIVE BINS

  • Mfr # WR12-106CO

  • Zoro # G716528659


product price: $2,802.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
12
Length
36 in
Overall Width
24 in
Color
Chrome
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR12-106CO
Zoro #
G716528659
UPC #
651588204818
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Width
24 in
Overall Height
74 in

Details

Number of Shelves
12
Item
Shelving Unit Wire
Color
Chrome
Load Capacity
800 lb
Material
Carbon Steel

Description

Bin Wire Shelving System, conductive, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 12 wire shelves, 4 posts, and 55 QSB106 bins, available in multiple color, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.