Zoro Homepage

WIRE SHELVING UNIT W/66 YELLOW BINS

  • Mfr # WR74-1248-66102YL

  • Zoro # G816527491


product price: $859.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
12
Overall Height
74 in
Material
Carbon Steel
Color
Chrome
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1248-66102YL
Zoro #
G816527491
UPC #
651588077856
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
12 in
Length
48 in

Details

Number of Shelves
12
Item
Shelving Unit Wire
Material
Carbon Steel
Color
Chrome
Load Capacity
600-800 lb

Description

Bin Wire Shelving System, 48''L x 12''D x 74''H, 800 lbs load capacity per shelf, includes: 12 shelves and 66 QSB102 yellow bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.