
WIRE SHELVING UNIT W/66 YELLOW BINS
Mfr # WR74-2448-66106YL
Zoro # G516528903
product price: $1,653.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
12
Load Capacity
600-800 lb
Overall Width
24 in
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-2448-66106YL
Zoro #
G516528903
UPC #
651588081617
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Height
74 in
Length
48 in
Details
Number of Shelves
12
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Color
Chrome
Material
Carbon Steel
Description
Bin Wire Shelving System, 48''L x 24''D x 74''H, 800 lbs load capacity per shelf, includes: 12 shelves and 66 QSB106 yellow bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.