
WIRE SHELVING UNIT W/91 IVORY BINS
Mfr # WR74-1848-103104IV
Zoro # G916529982
product price: $1,338.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
12
Load Capacity
600-800 lb
Length
48 in
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1848-103104IV
Zoro #
G916529982
UPC #
651588079416
Country of Origin
Multiple
Dimensions
Length
48 in
Overall Width
18 in
Overall Height
74 in
Details
Item
Shelving Unit Wire
Number of Shelves
12
Load Capacity
600-800 lb
Color
Chrome
Material
Carbon Steel
Description
Bin Wire Shelving System, 48''L x 18''D x 74''H, 800 lbs load capacity per shelf, includes: 12 shelves, 55 QSB103 and 36 QSB104 ivory bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.