
WIRE SHELVING UNIT WITH BINS BLUE
Mfr # WR5-39-1236-209BL
Zoro # G916528923
product price: $316.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length
36 in
Overall Width
12 in
Color
Chrome
Number of Shelves
5
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR5-39-1236-209BL
Zoro #
G916528923
UPC #
651588252970
Country of Origin
Multiple
Dimensions
Length
36 in
Overall Width
12 in
Overall Height
36 in
Details
Color
Chrome
Number of Shelves
5
Material
Carbon Steel
Item
Shelving Unit Wire
Load Capacity
800 lb
Description
Bin Wire Shelving Center, 12''D x 36''W x 39''H, 800 lbs capacity per shelf, includes: 5 shelves and 12 QSB209 blue bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.