
WIRE SHELVING UNIT WITH BINS RED
Mfr # WR4-39-1236-802RD
Zoro # G616528742
product price: $366.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Number of Shelves
4
Overall Width
12 in
Overall Height
39 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR4-39-1236-802RD
Zoro #
G616528742
UPC #
651588322437
Country of Origin
Multiple
Dimensions
Overall Width
12 in
Overall Height
39 in
Length
36 in
Details
Load Capacity
800 lb
Number of Shelves
4
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Description
Bin Wire Shelving Center, 12''D x 36''W x 39''H, 800 lbs capacity per shelf, includes: 4 shelves and 15 QSB802 red bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.