
WIRE SHELVING UNIT WITH BINS RED
Mfr # WR5-39-1236-207RD
Zoro # G616528933
product price: $373.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Width
12 in
Length
36 in
Load Capacity
800 lb
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR5-39-1236-207RD
Zoro #
G616528933
UPC #
651588252932
Country of Origin
Multiple
Dimensions
Overall Height
36 in
Overall Width
12 in
Length
36 in
Details
Item
Shelving Unit Wire
Load Capacity
800 lb
Color
Chrome
Number of Shelves
5
Material
Carbon Steel
Description
Bin Wire Shelving Center, 12''D x 36''W x 39''H, 800 lbs capacity per shelf, includes: 5 shelves and 16 QSB207 red bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.