
WIRE SHELVING UNIT WITH BINS RED
Mfr # WR5-39-1236-209RD
Zoro # G516529399
product price: $382.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Color
Chrome
Overall Height
36 in
Load Capacity
800 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR5-39-1236-209RD
Zoro #
G516529399
UPC #
651588252994
Country of Origin
Multiple
Dimensions
Overall Height
36 in
Overall Width
12 in
Length
36 in
Details
Number of Shelves
5
Color
Chrome
Load Capacity
800 lb
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Bin Wire Shelving Center, 12''D x 36''W x 39''H, 800 lbs capacity per shelf, includes: 5 shelves and 12 QSB209 red bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.