
WIRE SHLEVING SIDE LEDGE GRAY 24in
Mfr # SL24GY
Zoro # G416542153
product price: $21.89
/eaKey Features
Color
Epoxy coated, Gray
Overall Height
4 in
Overall Length
24 in
Overall Width
1.6 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL24GY
Zoro #
G416542153
UPC #
651588096666
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Length
24 in
Overall Width
1.6 in
Details
Color
Epoxy coated, Gray
Material
Carbon Steel
Item
Shelving Accessories
Description
Side Ledge, 24''D x 4''H, gray epoxy antimicrobial finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.