
WIRE SLANTED SHELF UNIT 5 SHELVES
Mfr # 1848SL6C
Zoro # G316533152
product price: $470.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Color
Chrome
Number of Shelves
5
Overall Height
63 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1848SL6C
Zoro #
G316533152
UPC #
651588057452
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
18 in
Length
48 in
Details
Load Capacity
400 lb
Color
Chrome
Number of Shelves
5
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Description
Slanted Shelving, stationary, 48''W x 18''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 63'' posts, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.