Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SLANTED SHELF UNIT 5 SHELVES

  • Mfr # 2448SL6C

  • Zoro # G816533188


product price: $569.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Load Capacity
400 lb
Color
Chrome
Overall Width
24 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448SL6C
Zoro #
G816533188
UPC #
651588059654
Country of Origin
China

Dimensions

Overall Width
24 in
Length
48 in
Overall Height
63 in

Details

Number of Shelves
5
Load Capacity
400 lb
Color
Chrome
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel

Description

Slanted Shelving, stationary, 48''W x 24''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 63'' posts, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.