Zoro Homepage

WIRE UNIT SLANTED SHELVES W/16 BINS CLEAR

  • Mfr # WRCSL6-74-2448-953CL

  • Zoro # G016533223


product price: $1,398.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
48 in
Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
6
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL6-74-2448-953CL
Zoro #
G016533223
UPC #
651588311257
Country of Origin
Multiple

Dimensions

Overall Depth
48 in
Overall Height
74 in
Overall Width
24 in

Details

Bin Color
Clear
Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
6
Material
Carbon Steel
Number of Bins
16
Item
Merchandising and Display Rack/Cart

Description

Slanted Shelf Cart, 48''W x 24''D x 80''H, 1200 lbs load capacity, includes: 2 flat and 4 slanted shelves, and 16 QUS953 clear bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.