Zoro Homepage

Yellow Plastic Bin Cups

  • Mfr # QBC111YL

  • Zoro # G4770087


product price: $0.77
/ea
Sold in multiples of 48 for $36.96

Key Features

Material
Plastic
ESD Conductive
No
Overall Height
3 in
Overall Width
1 3/4 in
Used With Bin or Container Style
Shelf Bin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBC111YL
Zoro #
G4770087
UPC #
651588015179
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Overall Height
3 in
Overall Width
1 3/4 in
Outside Width
1 3/4 in

Details

Color
Yellow
Material
Plastic
ESD Conductive
No
Item
Bin Cups
Used With Bin or Container Style
Shelf Bin
Series
QBC111
Volume Capacity
0.01 cu ft
Weight Capacity
0.6 lb
For Container Type
Shelf Bin
Product Type
Bin Cup
Electrostatic Discharge
No
Compatible Manufacturer Model Number
QSB100, QSB101, QSB102, QSB103, QSB104, QSB105, QSB106, QSB107, QSB108, QSB109, QSB110, QSB114, QSB116, QSB201, QSB202, QSB203, QSB204, QSB205, QSB206, QSB207, QSB208, QSB209, QSB210, QSB214, QSB216, QSB801, QSB801CL, QSB802, QSB802CL, QSB803, QSB803CL, QSB804, QSB804CL, QSB805, QSB805CL, QSB806, QSB806CL, QSB807, QSB807CL, QSB808, QSB808CL, QSB809, QSB809CL, QSB810, QSB810CL, QSB814, QSB814CL, QSB816, QSB816CL

Description

Bin Cups, Color Yellow, Compatible Grainger Part Number 1NTX4, 1NTY3, 2ZMN8, 2ZMP1, 2ZMP7, 2ZMR7, 2ZMR8, 2ZMT2, 2ZMT3, 2ZMU7, 2ZMU8, 33Z285, 33Z286, 33Z287, 49H202, 49H203, 49H204, 49H205, 49H206, 49H207, 49H209, 49H210, 49H211, 49H212, 49H214, 49H216, 49H223, 6ECF4, 8C790, 8NEH7, 8RPC3, 8TT52, 8UMC6, 8Y081, 9CHP9, 9CHR2, 9CHR8, 9DUW7, 9DUX0, 9G044, 9HZT0, 9LG54, 9ME43, 9NPN0, 9NPN2, 9TZU8, 9WJR7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.