Yellow Plastic Bin Cups
Mfr # QBC112YL
Zoro # G4771085
product price: $1.79
/eaKey Features
Material
Plastic
ESD Conductive
No
Used With Bin or Container Style
Shelf Bin
Overall Width
2 3/4 in
Overall Height
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBC112YL
Zoro #
G4771085
UPC #
651588015216
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Overall Height
3 in
Overall Length
5 1/8 in
Outside Width
2 3/4 in
Details
Color
Yellow
Material
Plastic
ESD Conductive
No
Item
Bin Cups
Used With Bin or Container Style
Shelf Bin
Series
QBC112
Volume Capacity
0.02 cu ft
Product Type
Bin Cup
For Container Type
Shelf Bin
Electrostatic Discharge
No
Weight Capacity
1.2 lb
Compatible Manufacturer Model Number
QSB100,QSB101,QSB102,QSB103,QSB104,QSB105,QSB106,QSB107,QSB108,QSB109,QSB110,QSB114,QSB116,QSB201,QSB202,QSB203,QSB204,QSB205,QSB206,QSB207,QSB208,QSB209,QSB210,QSB214,QSB216,QSB801,QSB801CL,QSB802,QSB802CL,QSB803,QSB803CL,QSB804,QSB804CL,QSB805,QSB805CL,QSB806,QSB806CL,QSB807,QSB807CL,QSB808,QSB808CL,QSB809,QSB809CL,QSB810,QSB810CL,QSB814,QSB814CL,QSB816,QSB816CL
Description
Bin Cups, Color Yellow, Compatible Grainger Part Number 1NTX4, 1NTY3, 2ZMN8, 2ZMP1, 2ZMP7, 2ZMR7, 2ZMR8, 2ZMT2, 2ZMT3, 2ZMU7, 2ZMU8, 33Z285, 33Z286, 33Z287, 49H202, 49H203, 49H204, 49H205, 49H206, 49H207, 49H209, 49H210, 49H211, 49H212, 49H214, 49H216, 49H223, 6ECF4, 8C790, 8NEH7, 8RPC3, 8TT52, 8UMC6, 8Y081, 9CHP9, 9CHR2, 9CHR8, 9DUW7, 9DUX0, 9G044, 9HZT0, 9LG54, 9ME43, 9NPN0, 9NPN2, 9TZU8, 9WJR7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.