Yellow Plastic Label Tag, 3 in L, 1 3/8 in W
Mfr # PS-LH3YL
Zoro # G1577689
product price: $31.29
/pk 25, $1.25/eaKey Features
Material
Plastic
Length
3 in
Width
1 3/8 in
Thickness
1/32 in
Finish
Flat Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-LH3YL
Zoro #
G1577689
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
1 3/8 in
Thickness
1/32 in
Overall Width
1 3/8 in
Overall Length
3 in
Details
Color
Yellow
Material
Plastic
Item
Label Tag
Finish
Flat Yellow
Series
PS
Product Type
Label Holder
Label Attachment Type
Hanging Adhered
For Use With
Wire Shelving and Mesh Baskets
Label Holder Mounting Type
Hanging
Label Holder Style
Label Adhered
Number of Label Holders
25
Description
Label Holder, Color Yellow, Finish Unfinished, Label Attachment Type Adhered, Material Plastic, Mounting Type Hanging, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 3/8 in, Product Type Label Holder, Series PS, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.