Zoro Homepage

Yellow Plastic Lid

  • Mfr # LID2516-8YL

  • Zoro # G5431767


product price: $14.39
/ea

Key Features

Color
Yellow
Material
Plastic
Used With Bin or Container Style
Straight Wall Container
Overall Length
25 1/8 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID2516-8YL
Zoro #
G5431767
UPC #
651588333730
Country of Origin
United States

Dimensions

Overall Length
25 1/8 in
Overall Width
16 in
Outside Width
16 in

Details

Color
Yellow
Material
Plastic
Item
Lid
Used With Bin or Container Style
Straight Wall Container
Shape
Rectangular
For Container Type
Cross Stacking Container
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
TUB2516-8
Standards
FDA Compliant, USDA Approved

Description

Lid, Color Yellow, Compatible Grainger Part Number 52GZ13, Compatible Manufacturer Model Number TUB2516-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 25 1/8 in, Overall Width 16 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Cross Stacking Container, Lid Type Snap-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.