Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene, Clear, 5 in H, 11 in W

  • Mfr # QUS235CL

  • Zoro # G708619976


product price: $10.35
/ea
Sold in multiples of 6 for $62.10

Key Features

Color
Clear
Material
Polypropylene
Overall Width
11 in
Overall Height
5 in
Overall Depth
10-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS235CL
Zoro #
G708619976
UPC #
651588156766
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in

Details

Color
Clear
Material
Polypropylene
Item
Storage Bin

Description

The QUANTUM - QUS235CL Storage Bin is a robust and practical storage solution with an overall depth of 10-7/8 inches, height of 5 inches, and width of 11 inches. These dimensions make it suitable for storing a variety of items while optimizing space utilization in your work area. Its clear color allows for quick identification of contents without the need to open or disturb the arrangement inside.
This storage bin is constructed from durable polypropylene material that is designed to withstand regular use in various settings such as warehouses, offices, or workshops. The transparent nature not only aids visibility but also adds a clean aesthetic touch to any environment where it's placed.
As an item specifically built for storage purposes, the QUANTUM - QUS235CL Bin can accommodate different types of materials depending on your needs. It's compatible with multiple shelving systems due its standard size making it versatile for various organizational requirements. Please note that package quantity may vary based on supplier availability at time of purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.