Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene, Clear, 8 in H, 11 in W

  • Mfr # QUS255CL

  • Zoro # G408595945


product price: $24.85
/ea
Sold in multiples of 4 for $99.40

Key Features

Color
Clear
Material
Polypropylene
Overall Width
11 in
Overall Height
8 in
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS255CL
Zoro #
G408595945
UPC #
651588157008
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
8 in
Overall Depth
16 in
Depth
16 in

Details

Color
Clear
Material
Polypropylene
Item
Storage Bin

Description

The QUANTUM - QUS255CL Storage Bin provides ample space with an overall depth of 16 inches, a height of 8 inches, and width measuring at 11 inches. These dimensions make this bin suitable for storing a wide array of items, from office supplies to industrial tools and more. Its substantial size can accommodate various needs while maintaining organization in your workspace.
Constructed from polypropylene material, the QUANTUM - QUS255CL Storage Bin is designed to be durable and long-lasting. The clear color allows you to easily see what's inside without having to open or rummage through it, helping save time and effort when locating specific items. This feature makes it particularly useful in situations where quick identification of contents is necessary.
As an individual item, the QUANTUM - QUS255CL Storage Bin offers flexibility in terms of usage. It can be used standalone or combined with other similar bins for larger storage solutions depending on your needs. Its compatibility with standard shelving units enhances its versatility further making it a practical choice for businesses seeking efficient storage options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.