Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene, Clear, 10 in H, 11 in W

  • Mfr # QUS260CL

  • Zoro # G908621298


product price: $26.75
/ea
Sold in multiples of 4 for $107.00

Key Features

Color
Clear
Material
Polypropylene
Overall Width
11 in
Overall Height
10 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS260CL
Zoro #
G908621298
UPC #
651588157060
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
10 in
Overall Depth
18 in
Depth
18 in

Details

Color
Clear
Material
Polypropylene
Item
Storage Bin

Description

The QUANTUM - QUS260CL Storage Bin is a robust storage solution with generous dimensions. With an overall depth of 18 inches, a height of 10 inches, and width measuring 11 inches, this bin offers substantial space to accommodate various items. It's designed for users who require ample room for their storage needs.
Constructed from durable polypropylene material, the QUANTUM - QUS260CL Storage Bin boasts longevity and resilience to wear and tear. Its clear color allows quick visual identification of contents without the need to open or move the bin around, thus increasing efficiency in inventory management or item retrieval processes.
As an individual item purchase rather than part of a set or package deal, this storage bin can seamlessly integrate into existing organization systems or be used as a standalone unit based on your requirements. The compatibility of this product extends its utility across diverse business types seeking reliable storage solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.