Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene, Clear, 7 in H, 16-1/2 in W

  • Mfr # QUS250CL

  • Zoro # G908621199


product price: $16.69
/ea
Sold in multiples of 6 for $100.14

Key Features

Color
Clear
Material
Polypropylene
Overall Width
16-1/2 in
Overall Height
7 in
Overall Depth
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS250CL
Zoro #
G908621199
UPC #
651588156964
Country of Origin
United States

Dimensions

Overall Width
16-1/2 in
Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in

Details

Color
Clear
Material
Polypropylene
Item
Storage Bin

Description

These plastic storage bins compare feature for feature to the nationally branded plastic bins. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking for stackable storage. Made using heavy duty, virgin high-density tri-clear polypropylene that is FDA approved. Plastic stacking bins withstand freezers and autoclaves up to 250°F. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.