Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene, Clear, 5 in H

  • Mfr # QUS230CL

  • Zoro # G308621270


product price: $6.19
/ea
Sold in multiples of 12 for $74.28

Key Features

Color
Clear
Material
Polypropylene
Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS230CL
Zoro #
G308621270
UPC #
651588156728
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in

Details

Color
Clear
Material
Polypropylene
Item
Storage Bin

Description

The QUS230CL Clear-View Ultra hang and stack bin can be used to organize your inventory and is made from injection molded tri-clear polypropylene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.