Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene, Clear, 5 in H

  • Mfr # QUS234CL

  • Zoro # G708621313


product price: $9.79
/ea
Sold in multiples of 12 for $117.48

Key Features

Color
Clear
Material
Polypropylene
Overall Height
5 in
Overall Depth
14-3/4 in
Depth
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS234CL
Zoro #
G708621313
UPC #
651588156742
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Depth
14-3/4 in
Depth
14-3/4 in

Details

Color
Clear
Material
Polypropylene
Item
Storage Bin

Description

These Quantum clear stack and hang bins are ideal for organizing your inventory for easier location of items. Stack the bins on top of each other and you can keep your newly organized inventory in the same place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.