Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene, Clear, 8 in H

  • Mfr # QUS242CL

  • Zoro # G808595781


product price: $15.95
/ea
Sold in multiples of 12 for $191.40

Key Features

Color
Clear
Material
Polypropylene
Overall Height
8 in
Overall Depth
13-5/8 in
Depth
13-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS242CL
Zoro #
G808595781
UPC #
651588022689
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Depth
13-5/8 in
Depth
13-5/8 in

Details

Color
Clear
Material
Polypropylene
Item
Storage Bin

Description

The QUANTUM - QUS242CL is a storage bin with an overall depth of 13-5/8 inches and height of 8 inches. These dimensions offer ample space for storing various items, making it suitable for diverse storage needs. The clear color allows users to quickly identify the contents without having to open or move the bin, enhancing efficiency in organization.
Constructed from polypropylene material, this storage bin is designed for durability and longevity. Polypropylene is known for its resistance to many chemical solvents, bases, and acids which makes it adequate for storing a wide variety of materials without risking damage or degradation to the container itself. Its clear finish not only adds aesthetic appeal but also aids in visual inventory management.
As an item that's built to provide effective solutions for your storage needs, the QUANTUM - QUS242CL Storage Bin delivers on functionality and practicality. With its robust construction and generous size, this product can be integrated into any small business setup requiring organized storage systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.