Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene, Clear, 7 in H

  • Mfr # QUS240CL

  • Zoro # G508610678


product price: $11.25
/ea
Sold in multiples of 12 for $135.00

Key Features

Color
Clear
Material
Polypropylene
Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS240CL
Zoro #
G508610678
UPC #
651588156803
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in

Details

Color
Clear
Material
Polypropylene
Item
Storage Bin

Description

The QUS240CL Clear-View Ultra hang and stack bin is tough and durable. It can be used to organize your inventory and is made from injection molded tri-clear polypropylene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.