Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Wire Shelf, 14x24in, LdCap 600lb
- Mfr # 1424C
- Zoro # G1895786
product price:Â
$
26.19
/ea
Key Features
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1424C
- Zoro #
- G1895786
- UPC #
- 651588055915
- Country of Origin
- China
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 14 in
- Shelf Depth
- 14 in
- Shelf Width
- 24 in
Details
- Item
- Wire Shelf
- Material
- Steel
- Number of Shelves
- 1
- Color
- Silver
- Finish
- Chrome
- Wire Shelving Finish
- Chrome
- Load Capacity
- 600 lb
- Shelf Capacity
- 600 lb
- Standards
- NSF
- Wire Shelf Adjustment Type
- Quick Adjust Lever
- Wire Shelving Material
- Steel
- Mounting Hardware Required
- Yes
- Recommended Environments
- Dry
- Lip Type
- Stationary
- Shelf Adjustment Type
- Quick-Adjust
- Shell Material
- Steel
- Wire Color
- Silver
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 24 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 24 in, Load Capacity 600 lb, Lip Type Stationary, Dry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.