Zoro Homepage

Frost Proof Sillcock, 10 in. L

  • Mfr # QB-110MC

  • Zoro # G4022630


product price: $43.99
/ea

Key Features

Body Material
Brass
Inlet Type
Solder Cup or MNPT
Handle Type
Quarter-Turn
Handle Material
Plastic
Thru-Wall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-110MC
Zoro #
G4022630
UPC #
-
Country of Origin
China

Dimensions

Thru-Wall Length
10 in
Inlet Size
1/2 in
Pipe Size
10"
Overall Height
3 1/2 in
Overall Length
10 in
Inlet Connection Size
1/2 in
Secondary Inlet Connection Size
1/2 in
Outlet Connection Size
3/4 in

Details

Body Material
Brass
Item
Ball Valve Sillcock
Inlet Type
Solder Cup or MNPT
Handle Type
Quarter-Turn
Handle Material
Plastic
Max. Temp.
140 Degrees F
Disc Type
Chrome Ball
Standards
ASSE 1019, CSA, UPC
Includes
Internal Check Valve, Vacuum Breaker
Max. Pressure
125 psi
Compliance
ASSE 1019; CSA; UPC
Material
Brass
Finish
Nickel
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Number of Faucets
1
Outlet Connection Type
GHT
Inlet Connection Gender
Male
Secondary Inlet Connection Type
Solder Cup
Inlet Connection Type
NPT
Product Type
Sillcock
Secondary Inlet Connection Gender
Female
Flow Rate - Maximum
7.4 gpm
Frost Resistance
Frost-Resistant
Outlet Configuration
No Kink

Description

Ball valve anti-siphon frostproof sillcock; 1/2" m.p.t. x 1/2" swt inlet; 10" wall thickness


  • True ball valve 1/4-turn operation
  • Solid brass cartridge with chrome plated solid brass ball
  • No ceramic discs/No compression washers
  • Custom valve seats tested to over 290,000 on/off cycles with no leaks
  • Three inlet connection options: MC - 1/2" m.p.t. x 1/2" copper sweat, MF - 3/4" m.p.t. x 1/2" f.p.t., PX5 - 1/2" crimp style PEX
  • Enclosed screw holes with built-in drainage pitch
  • Extra hose threads for easy hose attachment
  • Dual backflow protection: Spring loaded Neoperl check valve at the inlet - atmospheric vacuum breaker at the inlet
  • Fully Certified USA & Canada
  • Patented

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.