Frost Proof Sillcock, MNPT or FNPT, 12in.L
Mfr # QB-112MF
Zoro # G4022597
product price:Â $43.15
/eaKey Features
Body Material
Brass
Inlet Type
MNPT or FNPT
Includes
Internal Check Valve, Vacuum Breaker
Disc Type
Chrome Ball
Thru-Wall Length
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QB-112MF
Zoro #
G4022597
UPC #
-
Country of Origin
China
Dimensions
Thru-Wall Length
12 in
Inlet Size
3/4 in x 1/2 in
Overall Length
17 in
Overall Height
3 1/2 in
Secondary Inlet Connection Size
1/2 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Description
Ball valve anti-siphon frostproof sillcock; 3/4" m.p.t. x 1/2" f.p.t. inlet; 12" wall thickness
- True ball valve 1/4-turn operation
- Solid brass cartridge with chrome plated solid brass ball
- No ceramic discs/No compression washers
- Custom valve seats tested to over 290,000 on/off cycles with no leaks
- Three inlet connection options: MC - 1/2" m.p.t. x 1/2" copper sweat, MF - 3/4" m.p.t. x 1/2" f.p.t., PX5 - 1/2" crimp style PEX
- Enclosed screw holes with built-in drainage pitch
- Extra hose threads for easy hose attachment
- Dual backflow protection: Spring loaded Neoperl check valve at the inlet - atmospheric vacuum breaker at the inlet
- Fully Certified USA & Canada
- Patented
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.