Quartet
23"x37-1/2" Magnetic Melamine Whiteboard, Gloss
Mfr # 72982
Zoro # G3545997
original price: $240.43
28% off
new price: $171.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Width 37 1/2 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Quartet
- MFR # 72982
- Zoro # G3545997
- UPC # 034138729823
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 23 in |
Dry Erase Width | 37 1/2 in |
Adjustable Height Range | Not Adjustable |
Height | 23" |
Overall Height | 24 in |
Overall Width | 36 in |
Depth | 3/4 in |
Width | 37-1/2" |
Board Width - Side 1 | 37 1/2 in |
Board Height - Side 1 | 23 in |
Adjustable Height | Not Adjustable |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 23 in, Dry Erase Width 37 1/2 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Steel, Frame Material Steel, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Tray, Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Industrial Marker, Medium Tip, Red Color Family, Ink, 12 PK (15002)
- ZORO SELECT Shipping Box, 24 in Inside Lg, 10 in Inside W, 6 in Inside Ht, Kraft, Corrugate, Single Wall (11A626)
- SHARPIE Marker, SharpiePoint, Med, Black (34901)
- BSC PREFERRED 2 x 1 1/4 x 3'' Kraft Reverse Tuck Folding Cartons, 1000PK (BUY00020971)
- QUARTET 35"x47-1/2" Magnetic Melamine Dry Erase Board (72981)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- QUARTET 18"x24" Magnetic Whiteboard, Aluminum Frame (SM531)
- QUARTET 18"x24" Glass Whiteboard, Gloss (G2418F)
- QUARTET Porcelain Board, 3'x2', White Surface/Aluminum Frame (QRT2543)
- QUARTET Dry-erase/Cork Board, 3'x2', Oak Frame (QRTS553)
- ICEBERG 16"x12" Glass Whiteboard (31120)
- STAR WARS Star Wars 804477 Star Wars the Mandalorian the Child on Board Decal (804477)