Quartet

24"x36" Magnetic Glass Calendar Dry Erase Board


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dry Erase Height 24"
  • Dry Erase Width 36"
  • Board Color White
  • Dry Erase Surface Type Glass
  • Includes (1) Quartet® Dry-Erase Marker; (2) Rare-Earth High-Power Magnets; Mounting Kit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dry Erase Height 24"
Dry Erase Width 36"
Height 24"
Board Width 36"

Details

Item Magnetic Glass Calendar Board,36"x24"
Board Color White
Dry Erase Surface Type Glass
Includes (1) Quartet® Dry-Erase Marker; (2) Rare-Earth High-Power Magnets; Mounting Kit
Board Material Glass
Calendar Term One-Month
Mounting Details Pass-Through Mounting Hardware (Included)
Planning Period One Month

Description

Magnetic Glass Calendar Board,36"x24

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.