This item is Discontinued.

Quartet 36"x48" Melamine Dry Erase Board, Gloss TE544MP2

36"x48" Melamine Dry Erase Board, Gloss (Discontinued)

  • Mfr # TE544MP2
  • Zoro # G6178855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE544MP2
Zoro #
G6178855
UPC #
034138201664
Country of Origin
United States

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
36"
Depth
1 3/4 in
Width
48"

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Fiberglass/Plastic
Frame Color
Mahogany
Includes
7-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware
Frame Material
Fiberglass / Plastic
Standards
TAA Compliant
Features
Total Erase(R) Surface with Subtle Grid Pattern
Corner Shape
Square
Assembly
No
For use
Moderate Use;Office

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Mahogany, Board Frame Material Fiberboard/Plastic, Frame Material Fiberglass / Plastic, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 7-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Standards TAA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.