This item is Discontinued.

Quartet Boards, Magnetic Dry Erase, 18", 30", Glass Frame, White PDEC1830

Boards, Magnetic Dry Erase, 18", 30", Glass Frame, White (Discontinued)

  • Mfr # PDEC1830
  • Zoro # G806434662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDEC1830
Zoro #
G806434662
UPC #
34138299845
Country of Origin
China

Dimensions

Dry Erase Height
18"
Dry Erase Width
30"
Height
18"
Board Width
30"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Board Frame Material
Glass
Includes
Aluminum Accessory Tray; (1) Quartet® Dry-Erase Marker; (2) High-Power Glass Board Magnets
Board Material
Glass
Surface Material
Glass; Steel
Board Surface Type(s)
Dry Erase
Magnetic Board Surface
Yes

Description

Have your very own message board, with a handy, personal-sized board that fits perfectly in cubicles, even if they have low walls. Tempered white glass surface dry-erase board is durable and will not stain or ghost; provides clean erasability. Sturdy enough to resist scratches and dents. Magnetic quality allows writing and posting of messages with dry-erase markers and rare earth magnets. Frameless board design is sleek and attractive. Two mounting hardware sets are included: adjustable brackets to hang board over cubicle walls and wall mount for traditional hanging. Writing in all colors is easily visible on the white glass board surface. 16:9 aspect ratio.


  • Personal board fits perfectly in cubicles with low walls.
  • Tempered white glass surface dry-erase board is durable and will not stain or ghost.
  • Sturdy enough to resist scratches and dents.
  • Magnetic quality allows writing and posting of messages with dry-erase markers and rare earth magnets.
  • Frameless design gives board a sleek look.
  • Two mounting options included: adjustable cubicle mount brackets and traditional wall mount hardware.
  • Writing in all colors is easily visible on the white glass board surface.
  • 16:9 aspect ratio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.